Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 16mmx11mm

  • Mfr # FSMR38-16-11-SS

  • Zoro # G7815744


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-11-SS
Zoro #
G7815744
UPC #
634529046814
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (In.)
2.25
Screw Size
M6
Screw Size (mm)
M6
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Size
FSMR38
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Bore Diameter 1
16 mm
Different Bore Sizes
Yes
Bore Diameter 2
11 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Material
Stainless Steel
Torque (In.-Lbs.)
175
Max. Bore (mm)
16 mm
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
175 in-lb
Min. Bore (mm)
11
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
FSMR
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Maximum Torque
19.82 N-m
Dynamic Torque Non-Reversing
9.91 N-m
Bore Type
Round
Moment of Inertia
0.000083407 kgf/m sq
Number of Beams
6
Maximum Speed
6,000 RPM
Torsional Stiffness
3.7 N-m/Deg
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
7.2 N-m
Coupling Material Finish
Bright
Axial Motion
0.38 mm
Dynamic Torque Reversing
4.96 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Parallel Misalignment
0.76 mm
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Coupling Material Grade
303
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.