Zoro Homepage

Coupling, 6 Beam Set Screw, 16mmx12mm

  • Mfr # FSMR38-16-12-A

  • Zoro # G8103085


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-12-A
Zoro #
G8103085
UPC #
634529011300
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Size
FSMR38
Screw Size (mm)
M6
Overall Length (mm)
57.2
Length through Bore (In.)
1.042
Overall Length (In.)
2.25
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
12 mm
Length Through Bore 1
27.3 in
Length Through Bore 2
27.3 in
Different Bore Sizes
Yes
Screw Thread Size
M6
Bore Diameter 1
16 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Rated Torque
95 in-lb
Torque (In.-Lbs.)
95
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.03 in
Min. Bore (mm)
12
Max. RPM
6,000 RPM
Max. Bore (mm)
16 mm
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Setscrew Location
2 (120 Degrees )
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Dynamic Torque Non-Reversing
5.37 N-m
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FSMR
Zero Backlash
Yes
Included Screws
(4) Set Screw
Number of Locking Screws
4
Maximum Torque
10.73 N-m
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
2.68 N-m
Coupling Material
Aluminum
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
7.2 N-m
Bore Type
Round
Parallel Misalignment
0.76 mm
Torsional Stiffness
2.56 N-m/Deg
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Moment of Inertia
0.000030032 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Axial Motion
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.