Zoro Homepage

Coupling, 6 Beam Set Screw, 16mmx12mm

  • Mfr # FSMR38-16-12-SS

  • Zoro # G8063264


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-12-SS
Zoro #
G8063264
UPC #
634529046821
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Outside Dia. (mm)
38.1
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Size
FSMR38
Clearance Dia. (mm)
41.71
Screw Size
M6
Bore Diameter 1
16 mm
Bore Diameter 2
12 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Length Through Bore 2
27.3 mm
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Min. Bore (mm)
12
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (mm)
16 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Setscrew Location
2 (120 Degrees )
Rated Torque
175 in-lb
Torque (In.-Lbs.)
175
Material
Stainless Steel
Screw Type
Set Screw
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Moment of Inertia
0.000083407 kgf/m sq
Bore Type
Round
Dynamic Torque Reversing
4.96 N-m
Number of Beams
6
Axial Motion
0.38 mm
Coupling Material Grade
303
Series
FSMR
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Parallel Misalignment
0.76 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Fastener Tightening Torque
7.2 N-m
Torsional Stiffness
3.7 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
9.91 N-m
Included Screws
(4) Set Screw
Maximum Torque
19.82 N-m
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.