Zoro Homepage

Coupling, 6 Beam Set Screw, 16mmx15mm

  • Mfr # FSMR38-16-15-A

  • Zoro # G7838092


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 15mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-15-A
Zoro #
G7838092
UPC #
634529011324
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Size
FSMR38
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Screw Size
M6
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Screw Size (mm)
M6
Length Through Bore 1
27.3 in
Bore Diameter 1
16 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.3 in
Bore Diameter 2
15 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
95
Max. Temp.
225 Degrees F
Rated Torque
95 in-lb
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Max. Bore (mm)
16 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.03 in
Max. Axial Misalignment (In.)
+/-0.015
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Screw Type
Set Screw
Min. Bore (mm)
15
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
7.2 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
2.56 N-m/Deg
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
2.68 N-m
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Parallel Misalignment
0.76 mm
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Maximum Torque
10.73 N-m
Coupling Material Finish
Bright
Series
FSMR
Included Screws
(4) Set Screw
Number of Beams
6
Number of Locking Screws
4
Bore Type
Round
Moment of Inertia
0.000030032 kgf/m sq
Dynamic Torque Non-Reversing
5.37 N-m
Axial Motion
0.38 mm
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.