Zoro Homepage

Coupling, 6 Beam Set Screw, 16mmx15mm

  • Mfr # FSMR38-16-15-SS

  • Zoro # G8265582


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 15mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-15-SS
Zoro #
G8265582
UPC #
634529046845
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Size
FSMR38
Length through Bore
26.47 mm
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Length through Bore (mm)
26.47
Clearance Dia. (mm)
41.71
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Different Bore Sizes
Yes
Length Through Bore 1
27.3 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
15 mm
Length Through Bore 2
27.3 mm
Screw Thread Size
M6
Bore Diameter 1
16 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.03 in
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
15
Max. Bore (mm)
16 mm
Max. Axial Misalignment (In.)
+/-0.015
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Rated Torque
175 in-lb
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
175
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
4.96 N-m
Coupling Material
Stainless Steel
Fastener Tightening Torque
7.2 N-m
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Coupling Material Grade
303
Number of Beams
6
Parallel Misalignment
0.76 mm
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
19.82 N-m
Angular Misalignment
3 Degrees
Axial Motion
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
9.91 N-m
Torsional Stiffness
3.7 N-m/Deg
Moment of Inertia
0.000083407 kgf/m sq
Included Screws
(4) Set Screw
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.