Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 16mmx16mm

  • Mfr # FSMR38-16-16-A

  • Zoro # G8048372


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 16mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-16-A
Zoro #
G8048372
UPC #
634529011331
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Clearance Dia. (mm)
41.71
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Overall Length (In.)
2.25
Size
FSMR38
Outside Dia. (mm)
38.1
Screw Size (mm)
M6
Bore Diameter 1
16 mm
Length Through Bore 2
27.3 in
Bore Diameter 2
16 mm
Screw Thread Size
M6
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
16 mm
Screw Type
Set Screw
Rated Torque
95 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
16
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.03 in
Max. Axial Misalignment (In.)
+/-0.015
Torque (In.-Lbs.)
95
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
2.56 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
5.37 N-m
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Bore Type
Round
Coupling Material
Aluminum
Fastener Tightening Torque
7.2 N-m
Series
FSMR
Number of Locking Screws
4
Moment of Inertia
0.000030032 kgf/m sq
Zero Backlash
Yes
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Number of Beams
6
Included Screws
(4) Set Screw
Parallel Misalignment
0.76 mm
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.38 mm
Maximum Torque
10.73 N-m
Dynamic Torque Reversing
2.68 N-m
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.