Zoro Homepage

Coupling, 6 Beam Set Screw, 16mmx16mm

  • Mfr # FSMR38-16-16-SS

  • Zoro # G8148165


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 16mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-16-SS
Zoro #
G8148165
UPC #
634529046852
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M6
Outside Dia. (In.)
1.5
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Screw Size
M6
Size
FSMR38
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Clearance Dia. (In.)
1.642 in
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 mm
Screw Thread Size
M6
Bore Diameter 1
16 mm
Bore Diameter 2
16 mm
Length Through Bore 2
27.3 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
16 mm
Max. Temp.
350 Degrees F
Style
6-Beam Set Screw
Screw Type
Set Screw
Rated Torque
175 in-lb
Max. Parallel Misalignment (In.)
0.03 in
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
16
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Torque (In.-Lbs.)
175
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Moment of Inertia
0.000083407 kgf/m sq
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
9.91 N-m
Number of Beams
6
Axial Motion
0.38 mm
Included Screws
(4) Set Screw
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
176 Degrees C
Maximum Torque
19.82 N-m
Torsional Stiffness
3.7 N-m/Deg
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
303
Series
FSMR
Number of Locking Screws
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Parallel Misalignment
0.76 mm
Full Bearing Support Required
Yes
Dynamic Torque Reversing
4.96 N-m
Zero Backlash
Yes
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.