Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx10mm

  • Mfr # FSMR38-19-10-SS

  • Zoro # G8054137


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-10-SS
Zoro #
G8054137
UPC #
634529046869
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M6
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Length through Bore (mm)
26.47
Size
FSMR38
Length through Bore (In.)
1.042
Screw Size (mm)
M6
Length through Bore
26.47 mm
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Screw Thread Size
M6
Length Through Bore 2
27.3 mm
Bore Diameter 1
19 mm
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
19 mm
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Style
6-Beam Set Screw
Material
Stainless Steel
Rated Torque
145 in-lb
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Max. Parallel Misalignment (In.)
0.03 in
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
145
Min. Bore (mm)
10
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
16.42 N-m
Series
FSMR
Number of Locking Screws
4
Number of Beams
6
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Moment of Inertia
0.000083407 kgf/m sq
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Fastener Tightening Torque
7.2 N-m
Zero Backlash
Yes
Torsional Stiffness
2.5 N-m/Deg
Axial Motion
0.38 mm
Dynamic Torque Reversing
4.11 N-m
Parallel Misalignment
0.76 mm
Dynamic Torque Non-Reversing
8.21 N-m
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.