Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx11mm

  • Mfr # FSMR38-19-11-A

  • Zoro # G8160345


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-11-A
Zoro #
G8160345
UPC #
634529011355
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Size
FSMR38
Screw Size (mm)
M6
Screw Size
M6
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Length through Bore
26.47 mm
Length through Bore (mm)
26.47
Clearance Dia. (mm)
41.71
Length through Bore (In.)
1.042
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Bore Diameter 2
11 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 in
Bore Diameter 1
19 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.3 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
80
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Min. Bore (mm)
11
Max. Bore (mm)
19 mm
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.03 in
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Rated Torque
80 in-lb
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Torsional Stiffness
1.59 N-m/Deg
Coupling Material Grade
7075
Number of Beams
6
Coupling Material Finish
Bright
Dynamic Torque Reversing
2.26 N-m
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.38 mm
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Screw Material Finish
Black Oxide
Fastener Tightening Torque
7.2 N-m
Series
FSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
4.52 N-m
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Maximum Torque
9.04 N-m
Shaft Locking Type
Set Screw
Moment of Inertia
0.000030032 kgf/m sq
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.76 mm
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.