Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx11mm

  • Mfr # FSMR38-19-11-SS

  • Zoro # G8451597


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-11-SS
Zoro #
G8451597
UPC #
634529046876
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Screw Size
M6
Clearance Dia. (In.)
1.642 in
Size
FSMR38
Outside Dia. (mm)
38.1
Clearance Dia. (mm)
41.71
Screw Size (mm)
M6
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Length through Bore (In.)
1.042
Length Through Bore 2
27.3 mm
Bore Diameter 1
19 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 mm
Different Bore Sizes
Yes
Screw Thread Size
M6
Bore Diameter 2
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Bore (mm)
19 mm
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.03 in
Screw Type
Set Screw
Torque (In.-Lbs.)
145
Max. Axial Misalignment (In.)
+/-0.015
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Rated Torque
145 in-lb
Material
Stainless Steel
Min. Bore (mm)
11
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Dynamic Torque Reversing
4.11 N-m
Maximum Torque
16.42 N-m
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Torsional Stiffness
2.5 N-m/Deg
Series
FSMR
Dynamic Torque Non-Reversing
8.21 N-m
Coupling Material Grade
303
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Parallel Misalignment
0.76 mm
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Axial Motion
0.38 mm
Moment of Inertia
0.000083407 kgf/m sq
Coupling Material
Stainless Steel
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.