Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx12mm

  • Mfr # FSMR38-19-12-A

  • Zoro # G7936171


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-12-A
Zoro #
G7936171
UPC #
634529011362
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Size
FSMR38
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Screw Size
M6
Length through Bore (mm)
26.47
Screw Size (mm)
M6
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Length Through Bore 2
27.3 in
Bore Diameter 2
12 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 in
Bore Diameter 1
19 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
19 mm
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.03 in
Min. Bore (mm)
12
Rated Torque
80 in-lb
Torque (In.-Lbs.)
80
Max. Axial Misalignment (In.)
+/-0.015
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Screw Type
Set Screw
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Series
FSMR
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.38 mm
Maximum Operating Temperature
107 Degrees C
Torsional Stiffness
1.59 N-m/Deg
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Number of Beams
6
Dynamic Torque Non-Reversing
4.52 N-m
Parallel Misalignment
0.76 mm
Bore Type
Round
Moment of Inertia
0.000030032 kgf/m sq
Maximum Torque
9.04 N-m
Dynamic Torque Reversing
2.26 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.