Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx14mm

  • Mfr # FSMR38-19-14-A

  • Zoro # G7807362


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-14-A
Zoro #
G7807362
UPC #
634529011379
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (In.)
2.25
Screw Size
M6
Outside Dia. (mm)
38.1
Length through Bore (In.)
1.042
Screw Size (mm)
M6
Size
FSMR38
Outside Dia. (In.)
1.5
Length through Bore
26.47 mm
Clearance Dia. (mm)
41.71
Overall Length (mm)
57.2
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Bore Diameter 2
14 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 in
Length Through Bore 2
27.3 in
Bore Diameter 1
19 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.03 in
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
19 mm
Torque (In.-Lbs.)
80
Screw Type
Set Screw
Max. Temp.
225 Degrees F
Min. Bore (mm)
14
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.015
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Material
Aluminum
Rated Torque
80 in-lb
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
4
Torsional Stiffness
1.59 N-m/Deg
Bore Type
Round
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Series
FSMR
Dynamic Torque Reversing
2.26 N-m
Included Screws
(4) Set Screw
Coupling Material
Aluminum
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Moment of Inertia
0.000030032 kgf/m sq
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
4.52 N-m
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Number of Beams
6
Maximum Torque
9.04 N-m
Parallel Misalignment
0.76 mm
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.