Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx14mm

  • Mfr # FSMR38-19-14-SS

  • Zoro # G8257015


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-14-SS
Zoro #
G8257015
UPC #
634529046890
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Screw Size
M6
Clearance Dia. (In.)
1.642 in
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Length through Bore (mm)
26.47
Outside Dia. (mm)
38.1
Size
FSMR38
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Bore Diameter 2
14 mm
Bore Diameter 1
19 mm
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
145
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
145 in-lb
Max. RPM
6,000 RPM
Screw Type
Set Screw
Min. Bore (mm)
14
Max. Bore (mm)
19 mm
Style
6-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Parallel Misalignment
0.76 mm
Zero Backlash
Yes
Torsional Stiffness
2.5 N-m/Deg
Dynamic Torque Non-Reversing
8.21 N-m
Included Screws
(4) Set Screw
Bore Type
Round
Maximum Torque
16.42 N-m
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
7.2 N-m
Full Bearing Support Required
Yes
Moment of Inertia
0.000083407 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
4.11 N-m
Series
FSMR
Coupling Material Finish
Bright
Number of Beams
6
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Axial Motion
0.38 mm
Coupling Material
Stainless Steel
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.