Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx15mm

  • Mfr # FSMR38-19-15-A

  • Zoro # G8304152


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 15mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-15-A
Zoro #
G8304152
UPC #
634529011386
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Length through Bore (In.)
1.042
Size
FSMR38
Clearance Dia. (In.)
1.642 in
Outside Dia. (mm)
38.1
Screw Size
M6
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Length through Bore
26.47 mm
Clearance Dia. (mm)
41.71
Screw Thread Size
M6
Length Through Bore 2
27.3 in
Length Through Bore 1
27.3 in
Bore Diameter 1
19 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
15 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Max. Bore (mm)
19 mm
Min. Bore (mm)
15
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
80
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Temp. Range (F)
225 Degrees
Rated Torque
80 in-lb
Style
6-Beam Set Screw
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.03 in
Material
Aluminum
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.015
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
FSMR
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
2.26 N-m
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Maximum Torque
9.04 N-m
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
4.52 N-m
Coupling Material
Aluminum
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.76 mm
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Moment of Inertia
0.000030032 kgf/m sq
Number of Beams
6
Number of Locking Screws
4
Torsional Stiffness
1.59 N-m/Deg
Axial Motion
0.38 mm
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.