Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 19mmx15mm

  • Mfr # FSMR38-19-15-SS

  • Zoro # G8370336


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 15mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-15-SS
Zoro #
G8370336
UPC #
634529046906
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Screw Size (mm)
M6
Screw Size
M6
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Size
FSMR38
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Clearance Dia. (mm)
41.71
Bore Diameter 1
19 mm
Different Bore Sizes
Yes
Bore Diameter 2
15 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
145 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Max. Parallel Misalignment (In.)
0.03 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. RPM
6,000 RPM
Max. Bore (mm)
19 mm
Max. Axial Misalignment (In.)
+/-0.015
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
145
Min. Bore (mm)
15
Style
6-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Beams
6
Moment of Inertia
0.000083407 kgf/m sq
Coupling Material Grade
303
Bore Type
Round
Dynamic Torque Non-Reversing
8.21 N-m
Series
FSMR
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
2.5 N-m/Deg
Fastener Tightening Torque
7.2 N-m
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Dynamic Torque Reversing
4.11 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Maximum Torque
16.42 N-m
Parallel Misalignment
0.76 mm
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 15 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.