Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 19mmx16mm

  • Mfr # FSMR38-19-16-A

  • Zoro # G7928155


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 16mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-16-A
Zoro #
G7928155
UPC #
634529011393
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Size
FSMR38
Screw Size
M6
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Screw Size (mm)
M6
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Length Through Bore 1
27.3 in
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Screw Thread Size
M6
Length Through Bore 2
27.3 in
Bore Diameter 2
16 mm
Bore Diameter 1
19 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
16
Max. Temp.
225 Degrees F
Max. Bore (mm)
19 mm
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
80
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Rated Torque
80 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
4.52 N-m
Dynamic Torque Reversing
2.26 N-m
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000030032 kgf/m sq
Number of Beams
6
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Fastener Tightening Torque
7.2 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
9.04 N-m
Parallel Misalignment
0.76 mm
Axial Motion
0.38 mm
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Number of Locking Screws
4
Coupling Material
Aluminum
Included Screws
(4) Set Screw
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Series
FSMR
Shaft Locking Type
Set Screw
Torsional Stiffness
1.59 N-m/Deg
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 16 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.