Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx16mm

  • Mfr # FSMR38-19-16-SS

  • Zoro # G8105124


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 16mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-16-SS
Zoro #
G8105124
UPC #
634529046913
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (In.)
1.042
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Outside Dia. (mm)
38.1
Screw Size (mm)
M6
Overall Length (mm)
57.2
Screw Size
M6
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
41.71
Size
FSMR38
Length through Bore
26.47 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Bore Diameter 1
19 mm
Length Through Bore 1
27.3 mm
Bore Diameter 2
16 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
6-Beam Set Screw
Max. Bore (mm)
19 mm
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (mm)
16
Material
Stainless Steel
Torque (In.-Lbs.)
145
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Rated Torque
145 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.03 in
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
16.42 N-m
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screw
Zero Backlash
Yes
Coupling Material Finish
Bright
Dynamic Torque Reversing
4.11 N-m
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
8.21 N-m
Moment of Inertia
0.000083407 kgf/m sq
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Fastener Tightening Torque
7.2 N-m
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Parallel Misalignment
0.76 mm
Torsional Stiffness
2.5 N-m/Deg
Full Bearing Support Required
Yes
Series
FSMR
Axial Motion
0.38 mm
Number of Beams
6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 16 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.