Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx19mm

  • Mfr # FSMR38-19-19-SS

  • Zoro # G8317635


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 19mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-19-SS
Zoro #
G8317635
UPC #
634529046920
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 19mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Screw Size (mm)
M6
Screw Size
M6
Length through Bore (mm)
26.47
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Size
FSMR38
Screw Thread Size
M6
Length Through Bore 2
27.3 mm
Bore Diameter 1
19 mm
Different Bore Sizes
No
Bore Diameter 2
19 mm
Length Through Bore 1
27.3 mm
Coupling Outside Diameter
38.1 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Rated Torque
145 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Max. Bore (mm)
19 mm
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
145
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
19
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.76 mm
Coupling Material Grade
303
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Bore Type
Round
Moment of Inertia
0.000083407 kgf/m sq
Shaft Locking Type
Set Screw
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4
Axial Motion
0.38 mm
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Number of Beams
6
Fastener Tightening Torque
7.2 N-m
Coupling Material Finish
Bright
Series
FSMR
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
2.5 N-m/Deg
Dynamic Torque Reversing
4.11 N-m
Maximum Torque
16.42 N-m
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
8.21 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 19 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.