Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/16inx 3/16in

  • Mfr # FSR10-3-3-SS

  • Zoro # G7855136


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/16 in x 3/16 in
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR10-3-3-SS
Zoro #
G7855136
UPC #
634529046937
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
1 in
Screw Size
M4
Length through Bore (mm)
12
Overall Length (In.)
1
Length through Bore
0.472 in
Clearance Dia. (In.)
0.796 in
Outside Dia. (In.)
0.625
Screw Size (mm)
M4
Outside Dia. (mm)
15.9
Clearance Dia. (mm)
20.22
Overall Length (mm)
25.4
Size
FSR10
Length through Bore (In.)
0.472
Bore Diameter 2
3/16 in
Bore Diameter 1
3/16 in
Different Bore Sizes
No
Screw Thread Size
M4
Coupling Outside Diameter
5/8 in
Length Through Bore 2
0.5 in
Length Through Bore 1
0.5 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
18
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
18 in-lb
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.088
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Set Screw
Min. Bore (In.)
0.188 in
Style
6-Beam Set Screw
Max. Bore (In.)
0.188 in
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
9 lb-in
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
4.5 lb-in
Features
Balanced Design for Reduced Vibration
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Coupling Material
Stainless Steel
Series
FSR
Full Bearing Support Required
Yes
Axial Motion
0.005 in
Moment of Inertia
0.0037 lb-in sq
Torsional Stiffness
11.36 in-lb/Deg
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Maximum Torque
18 in-lb
Bore Type
Round
Fastener Tightening Torque
1.76 N-m
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
2
Parallel Misalignment
0.008 in
Included Screws
(2) Set Screw
Zero Backlash
Yes
Number of Beams
6
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 18 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 11.36 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.