Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/16inx 3/16in

  • Mfr # FSR12-3-3-A

  • Zoro # G8328266


product price: $36.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
0.75 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-3-3-A
Zoro #
G8328266
UPC #
634529011447
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Overall Length (mm)
31.8
Outside Dia. (In.)
0.75
Screw Size (mm)
M4
Length through Bore
0.593 in
Outside Dia. (mm)
19.1
Length through Bore (In.)
0.593
Overall Length (In.)
1.25
Clearance Dia. (mm)
22.33
Screw Size
M4
Clearance Dia. (In.)
0.879 in
Size
FSR12
Length through Bore (mm)
15.06
Bore Diameter 1
3/16 in
Screw Thread Size
M4
Length Through Bore 2
0.6 in
Coupling Outside Diameter
3/4 in
Length Through Bore 1
0.6 in
Different Bore Sizes
No
Bore Diameter 2
3/16 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Rated Torque
26 in-lb
Style
6-Beam Set Screw
Min. Bore (In.)
0.188 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
26
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.152
Max. Axial Misalignment (In.)
+/-0.005
Material
Aluminum
Max. Bore (In.)
0.188 in
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Maximum Torque
26 in-lb
Coupling Material Finish
Bright
Coupling Material Grade
7075
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.0036 lb-in sq
Dynamic Torque Non-Reversing
13 lb-in
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Maximum Operating Temperature
225 Degrees F
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.008 in
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees F
Axial Motion
0.005 in
Series
FSR
Torsional Stiffness
6.58 in-lb/Deg
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Number of Beams
6
Zero Backlash
Yes
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
6.5 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 26 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 6.58 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.