Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/16inx 3/16in

  • Mfr # FSR12-3-3-SS

  • Zoro # G8334636


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/16 in x 3/16 in
Material - Couplings
Stainless Steel
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-3-3-SS
Zoro #
G8334636
UPC #
634529046968
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Clearance Dia. (In.)
0.879 in
Overall Length (mm)
31.8
Outside Dia. (mm)
19.1
Overall Length (In.)
1.25
Clearance Dia. (mm)
22.33
Outside Dia. (In.)
0.75
Screw Size
M4
Length through Bore
0.593 in
Length through Bore (mm)
15.06
Length through Bore (In.)
0.593
Size
FSR12
Screw Size (mm)
M4
Length Through Bore 2
0.6 in
Different Bore Sizes
No
Bore Diameter 2
3/16 in
Screw Thread Size
M4
Bore Diameter 1
3/16 in
Length Through Bore 1
0.6 in
Coupling Outside Diameter
3/4 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Max. Bore (In.)
0.188 in
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.079
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (In.)
0.188 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
41
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Rated Torque
41 in-lb
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.01 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FSR
Zero Backlash
Yes
Number of Beams
6
Shaft Tolerance
+0.0000/-0.0005 in
Parallel Misalignment
0.008 in
Torsional Stiffness
12.66 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Dynamic Torque Non-Reversing
20.5 lb-in
Coupling Material
Stainless Steel
Fastener Tightening Torque
1.76 N-m
Maximum Operating Temperature
350 Degrees F
Maximum Torque
41 in-lb
Full Bearing Support Required
Yes
Coupling Material Grade
303
Number of Locking Screws
2
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Bore Type
Round
Axial Motion
0.005 in
Dynamic Torque Reversing
10.25 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 41 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 12.66 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.