Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/4in.x 1/2in.

  • Mfr # FSR24-12-8-A

  • Zoro # G7846212


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-12-8-A
Zoro #
G7846212
UPC #
634529011683
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 1/2 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
57.2
Outside Dia. (mm)
38.1
Size
FSR24
Length through Bore (In.)
1.042
Screw Size (mm)
M6
Screw Size
M6
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
41.71
Length through Bore
1.042 in
Overall Length (In.)
2.25
Length Through Bore 2
1.1 mm
Coupling Outside Diameter
1 1/2 in
Bore Diameter 1
3/4 in
Bore Diameter 2
1/2 in
Length Through Bore 1
1.1 mm
Different Bore Sizes
Yes
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
80
Style
6-Beam Set Screw
Rated Torque
80 in-lb
Screw Type
Set Screw
Max. Bore (In.)
0.75 in
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Min. Bore (In.)
0.5 in
Max. Parallel Misalignment (In.)
0.03 in
Torsional Stiffness (Deg./In.-Lbs.)
0.063
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
4
Dynamic Torque Reversing
20 lb-in
Angular Misalignment
3 Degrees
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
40 lb-in
Moment of Inertia
0.1023 lb-in sq
Maximum Torque
80 in-lb
Full Bearing Support Required
Yes
Coupling Material
Aluminum
Number of Beams
6
Maximum Operating Temperature
225 Degrees F
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Axial Motion
0.015 in
Torsional Stiffness
15.87 in-lb/Deg
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Set Screw
Series
FSR
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.03 in
Fastener Tightening Torque
7.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.