Zoro Homepage

Coupling, 6 Beam Set Screw, 3/4in.x 1/2in.

  • Mfr # FSR24-12-8-SS

  • Zoro # G7940292


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-12-8-SS
Zoro #
G7940292
UPC #
634529047187
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 1/2 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Screw Size (mm)
M6
Length through Bore (In.)
1.042
Overall Length (In.)
2.25
Length through Bore
1.042 in
Clearance Dia. (In.)
1.642 in
Size
FSR24
Screw Size
M6
Clearance Dia. (mm)
41.71
Screw Thread Size
M6
Different Bore Sizes
Yes
Length Through Bore 1
1.1 in
Bore Diameter 2
1/2 in
Length Through Bore 2
1.1 in
Bore Diameter 1
3/4 in
Coupling Outside Diameter
1 1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
145
Max. Temp.
350 Degrees F
Rated Torque
145 in-lb
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Max. Bore (In.)
0.75 in
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (In.)
0.5 in
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Parallel Misalignment
0.03 in
Torsional Stiffness
22.22 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
72.5 lb-in
Moment of Inertia
0.2814 lb-in sq
Number of Locking Screws
4
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Stainless Steel
Dynamic Torque Reversing
36.25 lb-in
Angular Misalignment
3 Degrees
Number of Beams
6
Bore Type
Round
Series
FSR
Maximum Operating Temperature
350 Degrees F
Full Bearing Support Required
Yes
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration
Axial Motion
0.015 in
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Maximum Torque
145 in-lb
Fastener Tightening Torque
7.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 145 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 22.22 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.