Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/4in.x 3/4in.

  • Mfr # FSR24-12-12-A

  • Zoro # G8229916


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-12-12-A
Zoro #
G8229916
UPC #
634529011669
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 3/4 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (mm)
26.47
Screw Size (mm)
M6
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
1.042
Clearance Dia. (mm)
37.06
Outside Dia. (mm)
38.1
Size
FSR24
Screw Size
M6
Length through Bore
1.042 in
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Length Through Bore 2
1.1 mm
Bore Diameter 1
3/4 in
Different Bore Sizes
No
Bore Diameter 2
3/4 in
Coupling Outside Diameter
1 1/2 in
Screw Thread Size
M6
Length Through Bore 1
1.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Min. Bore (In.)
0.75 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Max. Bore (In.)
0.75 in
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.03 in
Rated Torque
80 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.063
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
80
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Torsional Stiffness
15.87 in-lb/Deg
Coupling Material Finish
Bright
Dynamic Torque Reversing
20 lb-in
Fastener Tightening Torque
7.2 N-m
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
40 lb-in
Zero Backlash
Yes
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.015 in
Maximum Operating Temperature
225 Degrees F
Number of Beams
6
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees F
Maximum Torque
80 in-lb
Shaft Tolerance
+0.0000/-0.0005 in
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Moment of Inertia
0.1023 lb-in sq
Series
FSR
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Included Screws
(4) Set Screw
Coupling Material Grade
7075
Parallel Misalignment
0.03 in
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.