Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/4in.x 3/4in.

  • Mfr # FSR24-12-12-SS

  • Zoro # G8456147


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-12-12-SS
Zoro #
G8456147
UPC #
634529047163
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 3/4 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (mm)
26.47
Screw Size
M6
Length through Bore (In.)
1.042
Size
FSR24
Clearance Dia. (mm)
37.06
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Screw Size (mm)
M6
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.459 in
Length through Bore
1.042 in
Outside Dia. (In.)
1.5
Different Bore Sizes
No
Length Through Bore 2
1.1 in
Bore Diameter 2
3/4 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 1
3/4 in
Screw Thread Size
M6
Length Through Bore 1
1.1 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.03 in
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Set Screw
Torque (In.-Lbs.)
145
Screw Type
Set Screw
Max. Bore (In.)
0.75 in
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Rated Torque
145 in-lb
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Min. Bore (In.)
0.75 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.03 in
Coupling Material
Stainless Steel
Dynamic Torque Reversing
36.25 lb-in
Dynamic Torque Non-Reversing
72.5 lb-in
Coupling Material Grade
303
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
7.2 N-m
Moment of Inertia
0.2814 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Axial Motion
0.015 in
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Torsional Stiffness
22.22 in-lb/Deg
Maximum Torque
145 in-lb
Screw Material Finish
Black Oxide
Number of Beams
6
Bore Type
Round
Number of Locking Screws
4
Series
FSR
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 145 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 22.22 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.