Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/4in.x 3/8in.

  • Mfr # FSR24-12-6-A

  • Zoro # G8236112


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-12-6-A
Zoro #
G8236112
UPC #
634529011676
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Screw Size
M6
Size
FSR24
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Screw Size (mm)
M6
Outside Dia. (In.)
1.5
Length through Bore
1.042 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 2
3/8 in
Screw Thread Size
M6
Length Through Bore 2
1.1 mm
Bore Diameter 1
3/4 in
Different Bore Sizes
Yes
Length Through Bore 1
1.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Screw Type
Set Screw
Max. Bore (In.)
0.75 in
Torque (In.-Lbs.)
80
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.063
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Min. Bore (In.)
0.375 in
Rated Torque
80 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.015 in
Coupling Material Grade
7075
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Fastener Tightening Torque
7.2 N-m
Bore Type
Round
Number of Locking Screws
4
Maximum Operating Temperature
225 Degrees F
Zero Backlash
Yes
Dynamic Torque Reversing
20 lb-in
Moment of Inertia
0.1023 lb-in sq
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
80 in-lb
Angular Misalignment
3 Degrees
Parallel Misalignment
0.03 in
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Aluminum
Torsional Stiffness
15.87 in-lb/Deg
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Series
FSR
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Non-Reversing
40 lb-in
Number of Beams
6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.