Zoro Homepage

Coupling, 6 Beam Set Screw, 3/4in.x 3/8in.

  • Mfr # FSR24-12-6-SS

  • Zoro # G8050892


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-12-6-SS
Zoro #
G8050892
UPC #
634529047170
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Clearance Dia. (In.)
1.642 in
Overall Length (In.)
2.25
Screw Size (mm)
M6
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Outside Dia. (mm)
38.1
Size
FSR24
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Screw Size
M6
Length through Bore
1.042 in
Length through Bore (In.)
1.042
Length Through Bore 2
1.1 in
Bore Diameter 2
3/8 in
Different Bore Sizes
Yes
Bore Diameter 1
3/4 in
Length Through Bore 1
1.1 in
Coupling Outside Diameter
1 1/2 in
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.03 in
Setscrew Location
2 (120 Degrees )
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (In.)
0.75 in
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Rated Torque
145 in-lb
Min. Bore (In.)
0.375 in
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
145
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Material
Stainless Steel
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Parallel Misalignment
0.03 in
Number of Beams
6
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Number of Locking Screws
4
Maximum Operating Temperature
350 Degrees F
Maximum Torque
145 in-lb
Series
FSR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
36.25 lb-in
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Coupling Material
Stainless Steel
Moment of Inertia
0.2814 lb-in sq
Screw Material Finish
Black Oxide
Fastener Tightening Torque
7.2 N-m
Axial Motion
0.015 in
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
72.5 lb-in
Torsional Stiffness
22.22 in-lb/Deg
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 145 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 22.22 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.