Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/4in.x 5/8in.

  • Mfr # FSR24-12-10-SS

  • Zoro # G8246804


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-12-10-SS
Zoro #
G8246804
UPC #
634529047156
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 5/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Outside Dia. (In.)
1.5
Size
FSR24
Outside Dia. (mm)
38.1
Screw Size (mm)
M6
Clearance Dia. (mm)
37.06
Screw Size
M6
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
26.47
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Length through Bore
1.042 in
Length through Bore (In.)
1.042
Bore Diameter 1
3/4 in
Coupling Outside Diameter
1 1/2 in
Screw Thread Size
M6
Different Bore Sizes
Yes
Length Through Bore 2
1.1 in
Bore Diameter 2
5/8 in
Length Through Bore 1
1.1 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Rated Torque
145 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
145
Max. Bore (In.)
0.75 in
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Min. Bore (In.)
0.625 in
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.03 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Bore Type
Round
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.03 in
Maximum Torque
145 in-lb
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Non-Reversing
72.5 lb-in
Torsional Stiffness
22.22 in-lb/Deg
Fastener Tightening Torque
7.2 N-m
Dynamic Torque Reversing
36.25 lb-in
Moment of Inertia
0.2814 lb-in sq
Number of Locking Screws
4
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Series
FSR
Maximum Speed
6,000 RPM
Number of Beams
6
Axial Motion
0.015 in
Maximum Operating Temperature
350 Degrees F
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 145 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 22.22 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.