Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/8in.x 1/4in.

  • Mfr # FSR16-6-4-A

  • Zoro # G8355137


product price: $44.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-6-4-A
Zoro #
G8355137
UPC #
634529011539
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Outside Dia. (mm)
25.4
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Length through Bore
0.704 in
Size
FSR16
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Screw Size
M5
Length through Bore (mm)
17.87
Overall Length (mm)
38.1
Clearance Dia. (mm)
41.71
Screw Thread Size
M5
Coupling Outside Diameter
1 in
Length Through Bore 1
0.7 mm
Different Bore Sizes
Yes
Bore Diameter 2
1/4 in
Bore Diameter 1
3/8 in
Length Through Bore 2
0.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Bore (In.)
0.375 in
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.093
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Rated Torque
33 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Min. Bore (In.)
0.25 in
Torque (In.-Lbs.)
33
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Axial Motion
0.01 in
Maximum Torque
33 in-lb
Bore Type
Round
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4 N-m
Moment of Inertia
0.0139 lb-in sq
Parallel Misalignment
0.015 in
Dynamic Torque Non-Reversing
16.5 lb-in
Zero Backlash
Yes
Number of Beams
6
Dynamic Torque Reversing
8.25 lb-in
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
4
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration
Maximum Operating Temperature
225 Degrees F
Full Bearing Support Required
Yes
Series
FSR
Shaft Tolerance
+0.0000/-0.0005 in
Torsional Stiffness
10.75 in-lb/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.