Zoro Homepage

Coupling, 6 Beam Set Screw, 3/8in.x 3/8in.

  • Mfr # FSR16-6-6-SS

  • Zoro # G8366206


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-6-6-SS
Zoro #
G8366206
UPC #
634529047057
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 3/8 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
25.4
Length through Bore (mm)
17.87
Screw Size
M5
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.642 in
Size
FSR16
Screw Size (mm)
M5
Length through Bore
0.704 in
Length through Bore (In.)
0.704
Outside Dia. (In.)
1
Bore Diameter 1
3/8 in
Coupling Outside Diameter
1 in
Different Bore Sizes
No
Length Through Bore 2
0.7 in
Bore Diameter 2
3/8 in
Length Through Bore 1
0.7 in
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (In.)
0.375 in
Max. Axial Misalignment (In.)
+/-0.01
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Torque (In.-Lbs.)
50
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (In.)
0.375 in
Max. Temp. Range (F)
350 Degrees
Rated Torque
50 in-lb
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Series
FSR
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
350 Degrees F
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
12.5 lb-in
Number of Locking Screws
4
Coupling Material Finish
Bright
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Maximum Torque
50 in-lb
Torsional Stiffness
21.74 in-lb/Deg
Included Screws
(4) Set Screw
Axial Motion
0.01 in
Moment of Inertia
0.0381 lb-in sq
Fastener Tightening Torque
4 N-m
Number of Beams
6
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Parallel Misalignment
0.015 in
Dynamic Torque Non-Reversing
25 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.