Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/8in.x 3/8in.

  • Mfr # FSR24-6-6-A

  • Zoro # G8448623


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/8 in x 3/8 in
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-6-6-A
Zoro #
G8448623
UPC #
634529011690
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Size
FSR24
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Screw Size
M6
Screw Size (mm)
M6
Overall Length (In.)
2.25
Length through Bore
1.042 in
Overall Length (mm)
57.2
Screw Thread Size
M6
Coupling Outside Diameter
1 1/2 in
Bore Diameter 1
3/8 in
Length Through Bore 2
1.1 mm
Length Through Bore 1
1.1 mm
Bore Diameter 2
3/8 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.022
Max. Temp. Range (F)
225 Degrees
Max. Bore (In.)
0.375 in
Max. Parallel Misalignment (In.)
0.03 in
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Set Screw
Min. Bore (In.)
0.375 in
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
120
Material
Aluminum
Max. Temp.
225 Degrees F
Rated Torque
120 in-lb
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Locking Type
Set Screw
Coupling Material Grade
7075
Bore Type
Round
Axial Motion
0.015 in
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
60 lb-in
Torsional Stiffness
45.45 in-lb/Deg
Maximum Torque
120 in-lb
Number of Locking Screws
4
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.0000/-0.0005 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Moment of Inertia
0.1023 lb-in sq
Dynamic Torque Reversing
30 lb-in
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Number of Beams
6
Series
FSR
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.03 in
Included Screws
(4) Set Screw
Coupling Material
Aluminum
Maximum Operating Temperature
225 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 120 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 45.45 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.