Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/8in.x 3/8in.

  • Mfr # FSR24-6-6-SS

  • Zoro # G7904881


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/8 in x 3/8 in
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-6-6-SS
Zoro #
G7904881
UPC #
634529047194
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Screw Size
M6
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.642 in
Length through Bore
1.042 in
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Size
FSR24
Clearance Dia. (mm)
41.71
Screw Size (mm)
M6
Overall Length (In.)
2.25
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Length Through Bore 1
1.1 in
Bore Diameter 2
3/8 in
Length Through Bore 2
1.1 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 1
3/8 in
Screw Thread Size
M6
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.016
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Min. Bore (In.)
0.375 in
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
208
Rated Torque
208 in-lb
Screw Type
Set Screw
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (In.)
0.375 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Coupling Material Grade
303
Maximum Torque
208 in-lb
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
4
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Set Screw
Series
FSR
Moment of Inertia
0.2814 lb-in sq
Parallel Misalignment
0.03 in
Torsional Stiffness
62.5 in-lb/Deg
Dynamic Torque Non-Reversing
104 lb-in
Dynamic Torque Reversing
52 lb-in
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Maximum Operating Temperature
350 Degrees F
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
Included Screws
(4) Set Screw
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.015 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 208 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 62.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.