Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/8inx 5/16in

  • Mfr # FSR16-6-5-SS

  • Zoro # G7984365


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-6-5-SS
Zoro #
G7984365
UPC #
634529047040
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Outside Dia. (In.)
1
Size
FSR16
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Length through Bore
0.704 in
Length through Bore (In.)
0.704
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
41.71
Length through Bore (mm)
17.87
Overall Length (mm)
38.1
Screw Size (mm)
M5
Screw Thread Size
M5
Bore Diameter 1
3/8 in
Bore Diameter 2
5/16 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 in
Length Through Bore 2
0.7 in
Length Through Bore 1
0.7 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Rated Torque
50 in-lb
Max. Bore (In.)
0.375 in
Screw Type
Set Screw
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (In.)
0.313 in
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
50
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Number of Locking Screws
4
Included Screws
(4) Set Screw
Bore Type
Round
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Parallel Misalignment
0.015 in
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
350 Degrees F
Moment of Inertia
0.0381 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
21.74 in-lb/Deg
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
4 N-m
Axial Motion
0.01 in
Maximum Torque
50 in-lb
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Number of Beams
6
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes
Series
FSR
Minimum Operating Temperature
-40 Degrees F
Dynamic Torque Reversing
12.5 lb-in
Dynamic Torque Non-Reversing
25 lb-in
Coupling Material
Stainless Steel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.