Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/8inx 5/16in

  • Mfr # FSR20-6-5-SS

  • Zoro # G8443172


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/8 in x 5/16 in
Material - Couplings
Stainless Steel
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR20-6-5-SS
Zoro #
G8443172
UPC #
634529047071
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1.25 in
Overall Length
1 21/64 in
Screw Size
M6
Outside Dia. (In.)
1.25
Length through Bore
0.82 in
Clearance Dia. (mm)
20.22
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Outside Dia. (mm)
31.8
Length through Bore (mm)
20.82
Screw Size (mm)
M6
Clearance Dia. (In.)
0.796 in
Size
FSR20
Length Through Bore 2
0.8 in
Bore Diameter 2
5/16 in
Different Bore Sizes
Yes
Length Through Bore 1
0.8 in
Bore Diameter 1
3/8 in
Coupling Outside Diameter
1 1/4 in
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Rated Torque
129 in-lb
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Min. Bore (In.)
0.313 in
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Torque (In.-Lbs.)
129
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (In.)
0.375 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.1094 lb-in sq
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
32.25 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Series
FSR
Number of Beams
6
Zero Backlash
Yes
Dynamic Torque Non-Reversing
64.5 lb-in
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Bore Type
Round
Coupling Material Grade
303
Torsional Stiffness
43.48 in-lb/Deg
Parallel Misalignment
0.015 in
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Fastener Tightening Torque
7.2 N-m
Coupling Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Maximum Speed
6,000 RPM
Maximum Torque
129 in-lb
Axial Motion
0.01 in
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 129 in-lb, Axial Motion 0.01 in, Overall Length 1 21/64 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 43.48 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.