Zoro Homepage

Coupling, 6 Beam Set Screw, 5/16inx 1/4in

  • Mfr # FSR12-5-4-SS

  • Zoro # G8244433


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.75 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-5-4-SS
Zoro #
G8244433
UPC #
634529046999
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Clearance Dia. (In.)
1.459 in
Screw Size (mm)
M4
Outside Dia. (In.)
0.75
Length through Bore (In.)
0.593
Length through Bore (mm)
15.06
Size
FSR12
Length through Bore
0.593 in
Clearance Dia. (mm)
37.06
Overall Length (mm)
31.8
Outside Dia. (mm)
19.1
Screw Size
M4
Overall Length (In.)
1.25
Coupling Outside Diameter
3/4 in
Screw Thread Size
M4
Bore Diameter 1
5/16 in
Bore Diameter 2
1/4 in
Length Through Bore 2
0.6 in
Different Bore Sizes
Yes
Length Through Bore 1
0.6 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (In.)
0.313 in
Style
6-Beam Set Screw
Min. Bore (In.)
0.25 in
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
31
Rated Torque
31 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Torsional Stiffness
10.42 in-lb/Deg
Maximum Torque
31 in-lb
Series
FSR
Dynamic Torque Reversing
7.75 lb-in
Minimum Operating Temperature
-40 Degrees F
Full Bearing Support Required
Yes
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.01 lb-in sq
Dynamic Torque Non-Reversing
15.5 lb-in
Maximum Operating Temperature
350 Degrees F
Axial Motion
0.005 in
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Number of Locking Screws
2
Included Screws
(2) Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Number of Beams
6
Zero Backlash
Yes
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.008 in
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 31 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.42 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.