Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 1/4in

  • Mfr # FSR16-5-4-A

  • Zoro # G8406237


product price: $45.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/16 in x 1/4 in
Material - Couplings
Aluminum
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-5-4-A
Zoro #
G8406237
UPC #
634529011515
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Outside Dia. (mm)
25.4
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
0.704
Length through Bore (mm)
17.87
Size
FSR16
Screw Size (mm)
M5
Clearance Dia. (mm)
37.06
Screw Size
M5
Length through Bore
0.704 in
Overall Length (mm)
38.1
Length Through Bore 2
0.7 mm
Coupling Outside Diameter
1 in
Bore Diameter 1
5/16 in
Screw Thread Size
M5
Different Bore Sizes
Yes
Bore Diameter 2
1/4 in
Length Through Bore 1
0.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
33
Min. Bore (In.)
0.25 in
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
33 in-lb
Style
6-Beam Set Screw
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.093
Max. Temp. Range (F)
225 Degrees
Max. Bore (In.)
0.313 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Series
FSR
Parallel Misalignment
0.015 in
Axial Motion
0.01 in
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Maximum Torque
33 in-lb
Number of Locking Screws
4
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
7075
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
10.75 in-lb/Deg
Angular Misalignment
3 Degrees
Fastener Tightening Torque
4 N-m
Dynamic Torque Non-Reversing
16.5 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Aluminum
Maximum Operating Temperature
225 Degrees F
Number of Beams
6
Moment of Inertia
0.0139 lb-in sq
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
8.25 lb-in
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.