Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 1/4in

  • Mfr # FSR16-5-4-SS

  • Zoro # G8056842


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-5-4-SS
Zoro #
G8056842
UPC #
634529047019
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Clearance Dia. (mm)
41.71
Clearance Dia. (In.)
1.642 in
Length through Bore (mm)
17.87
Length through Bore
0.704 in
Screw Size (mm)
M5
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Screw Size
M5
Outside Dia. (In.)
1
Length through Bore (In.)
0.704
Overall Length (mm)
38.1
Size
FSR16
Coupling Outside Diameter
1 in
Screw Thread Size
M5
Bore Diameter 1
5/16 in
Length Through Bore 2
0.7 in
Length Through Bore 1
0.7 in
Different Bore Sizes
Yes
Bore Diameter 2
1/4 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (In.)
0.313 in
Rated Torque
50 in-lb
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
50
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Min. Bore (In.)
0.25 in
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Number of Beams
6
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
4 N-m
Torsional Stiffness
21.74 in-lb/Deg
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
25 lb-in
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Bore Type
Round
Coupling Material Grade
303
Series
FSR
Dynamic Torque Reversing
12.5 lb-in
Maximum Torque
50 in-lb
Parallel Misalignment
0.015 in
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
4
Axial Motion
0.01 in
Moment of Inertia
0.0381 lb-in sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.