Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 5/16in

  • Mfr # FSR12-5-5-A

  • Zoro # G8092305


product price: $35.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/16 in x 5/16 in
Material - Couplings
Aluminum
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-5-5-A
Zoro #
G8092305
UPC #
634529011492
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Clearance Dia. (In.)
1.459 in
Screw Size
M4
Overall Length (In.)
1.25
Screw Size (mm)
M4
Clearance Dia. (mm)
37.06
Size
FSR12
Overall Length (mm)
31.8
Length through Bore
0.593 in
Outside Dia. (mm)
19.1
Length through Bore (In.)
0.593
Length through Bore (mm)
15.06
Outside Dia. (In.)
0.75
Length Through Bore 1
0.6 mm
Screw Thread Size
M4
Length Through Bore 2
0.6 mm
Bore Diameter 1
5/16 in
Bore Diameter 2
5/16 in
Different Bore Sizes
No
Coupling Outside Diameter
3/4 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.229
Min. Bore (In.)
0.313 in
Rated Torque
20 in-lb
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Max. Bore (In.)
0.313 in
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.005
Torque (In.-Lbs.)
20
Material
Aluminum
Max. Temp.
225 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Bore Type
Round
Number of Locking Screws
2
Included Screws
(2) Set Screw
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.008 in
Axial Motion
0.005 in
Full Bearing Support Required
Yes
Maximum Operating Temperature
225 Degrees F
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Speed
6,000 RPM
Moment of Inertia
0.0036 lb-in sq
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Dynamic Torque Reversing
5 lb-in
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Series
FSR
Torsional Stiffness
4.37 in-lb/Deg
Fastener Tightening Torque
1.76 N-m
Maximum Torque
20 in-lb
Dynamic Torque Non-Reversing
10 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 20 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 4.37 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.