Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 5/16in

  • Mfr # FSR12-5-5-SS

  • Zoro # G7845205


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.75 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-5-5-SS
Zoro #
G7845205
UPC #
634529042038
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Length through Bore
0.593 in
Screw Size
M4
Screw Size (mm)
M4
Overall Length (In.)
1.25
Clearance Dia. (In.)
1.459 in
Size
FSR12
Overall Length (mm)
31.8
Length through Bore (In.)
0.593
Length through Bore (mm)
15.06
Outside Dia. (In.)
0.75
Outside Dia. (mm)
19.1
Clearance Dia. (mm)
37.06
Bore Diameter 2
5/16 in
Coupling Outside Diameter
3/4 in
Length Through Bore 1
0.6 in
Screw Thread Size
M4
Bore Diameter 1
5/16 in
Length Through Bore 2
0.6 in
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Set Screw
Min. Bore (In.)
0.313 in
Max. Axial Misalignment (In.)
+/-0.005
Style
6-Beam Set Screw
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Rated Torque
31 in-lb
Torque (In.-Lbs.)
31
Max. Bore (In.)
0.313 in
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Included Screws
(2) Set Screw
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Dynamic Torque Reversing
7.75 lb-in
Bore Type
Round
Torsional Stiffness
10.42 in-lb/Deg
Number of Beams
6
Coupling Material Finish
Bright
Parallel Misalignment
0.008 in
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Axial Motion
0.005 in
Series
FSR
Shaft Locking Type
Set Screw
Moment of Inertia
0.01 lb-in sq
Number of Locking Screws
2
Maximum Torque
31 in-lb
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
15.5 lb-in
Features
Balanced Design for Reduced Vibration
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Fastener Tightening Torque
1.76 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 31 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 10.42 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.