Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 5/16in

  • Mfr # FSR16-5-5-A

  • Zoro # G8051732


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-5-5-A
Zoro #
G8051732
UPC #
634529011522
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Overall Length (mm)
38.1
Length through Bore (In.)
0.704
Size
FSR16
Outside Dia. (In.)
1
Clearance Dia. (mm)
41.71
Length through Bore (mm)
17.87
Clearance Dia. (In.)
1.642 in
Length through Bore
0.704 in
Screw Size (mm)
M5
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Screw Size
M5
Bore Diameter 2
5/16 in
Bore Diameter 1
5/16 in
Coupling Outside Diameter
1 in
Length Through Bore 1
0.7 mm
Length Through Bore 2
0.7 mm
Different Bore Sizes
No
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Torque (In.-Lbs.)
33
Rated Torque
33 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.093
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Min. Bore (In.)
0.313 in
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (In.)
0.313 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Parallel Misalignment
0.015 in
Torsional Stiffness
10.75 in-lb/Deg
Fastener Tightening Torque
4 N-m
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Grade
7075
Included Screws
(4) Set Screw
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Maximum Torque
33 in-lb
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.01 in
Moment of Inertia
0.0139 lb-in sq
Dynamic Torque Reversing
8.25 lb-in
Number of Beams
6
Maximum Operating Temperature
225 Degrees F
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FSR
Coupling Material
Aluminum
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
16.5 lb-in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.