Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 5/16in

  • Mfr # FSR16-5-5-SS

  • Zoro # G7835782


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-5-5-SS
Zoro #
G7835782
UPC #
634529047026
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Length through Bore (In.)
0.704
Screw Size
M5
Outside Dia. (mm)
25.4
Clearance Dia. (In.)
1.642 in
Length through Bore (mm)
17.87
Length through Bore
0.704 in
Clearance Dia. (mm)
41.71
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Screw Size (mm)
M5
Overall Length (mm)
38.1
Size
FSR16
Different Bore Sizes
No
Bore Diameter 1
5/16 in
Screw Thread Size
M5
Length Through Bore 1
0.7 in
Coupling Outside Diameter
1 in
Bore Diameter 2
5/16 in
Length Through Bore 2
0.7 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
50 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Torque (In.-Lbs.)
50
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Max. Bore (In.)
0.313 in
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Min. Bore (In.)
0.313 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Series
FSR
Number of Beams
6
Torsional Stiffness
21.74 in-lb/Deg
Dynamic Torque Reversing
12.5 lb-in
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Maximum Torque
50 in-lb
Moment of Inertia
0.0381 lb-in sq
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Parallel Misalignment
0.015 in
Maximum Speed
6,000 RPM
Axial Motion
0.01 in
Bore Type
Round
Coupling Material Grade
303
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
4 N-m
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
25 lb-in
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.