Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 5/16in

  • Mfr # FSR20-5-5-A

  • Zoro # G8202284


product price: $74.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/16 in x 5/16 in
Material - Couplings
Aluminum
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR20-5-5-A
Zoro #
G8202284
UPC #
634529011560
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1.25 in
Overall Length
1 21/64 in
Length through Bore
0.82 in
Screw Size
M6
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Length through Bore (mm)
20.82
Size
FSR20
Screw Size (mm)
M6
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
0.82
Length Through Bore 2
0.8 in
Bore Diameter 2
5/16 in
Length Through Bore 1
0.8 in
Screw Thread Size
M6
Bore Diameter 1
5/16 in
Different Bore Sizes
No
Coupling Outside Diameter
1 1/4 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
70
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.038
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (In.)
0.313 in
Max. Bore (In.)
0.313 in
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Material
Aluminum
Rated Torque
70 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.0401 lb-in sq
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
Maximum Operating Temperature
225 Degrees F
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Coupling Material
Aluminum
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Reversing
17.5 lb-in
Included Screws
(4) Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
26.32 in-lb/Deg
Zero Backlash
Yes
Fastener Tightening Torque
7.2 N-m
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Series
FSR
Dynamic Torque Non-Reversing
35 lb-in
Maximum Torque
70 in-lb
Axial Motion
0.01 in
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.015 in
Number of Beams
6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 70 in-lb, Axial Motion 0.01 in, Overall Length 1 21/64 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 26.32 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.