Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 5/16in

  • Mfr # FSR20-5-5-SS

  • Zoro # G8265327


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/16 in x 5/16 in
Material - Couplings
Stainless Steel
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR20-5-5-SS
Zoro #
G8265327
UPC #
634529047064
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1.25 in
Overall Length
1 21/64 in
Overall Length (mm)
44.5
Screw Size (mm)
M6
Outside Dia. (mm)
31.8
Clearance Dia. (In.)
0.796 in
Length through Bore
0.82 in
Length through Bore (In.)
0.82
Screw Size
M6
Outside Dia. (In.)
1.25
Overall Length (In.)
1.75
Length through Bore (mm)
20.82
Clearance Dia. (mm)
20.22
Size
FSR20
Length Through Bore 1
0.8 in
Screw Thread Size
M6
Coupling Outside Diameter
1 1/4 in
Length Through Bore 2
0.8 in
Bore Diameter 2
5/16 in
Different Bore Sizes
No
Bore Diameter 1
5/16 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (In.)
0.313 in
Material
Stainless Steel
Torque (In.-Lbs.)
142
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Rated Torque
142 in-lb
Screw Type
Set Screw
Max. Bore (In.)
0.313 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Dynamic Torque Reversing
35.5 lb-in
Coupling Material
Stainless Steel
Torsional Stiffness
58.82 in-lb/Deg
Number of Beams
6
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Number of Locking Screws
4
Moment of Inertia
0.1094 lb-in sq
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Maximum Torque
142 in-lb
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Dynamic Torque Non-Reversing
71 lb-in
Parallel Misalignment
0.015 in
Screw Material Finish
Black Oxide
Axial Motion
0.01 in
Series
FSR
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 142 in-lb, Axial Motion 0.01 in, Overall Length 1 21/64 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 58.82 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.