Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/8in.x 1/2in.

  • Mfr # FSR24-10-8-A

  • Zoro # G7807134


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/8 in x 1/2 in
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-10-8-A
Zoro #
G7807134
UPC #
634529011645
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 1/2 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Overall Length (mm)
57.2
Length through Bore (In.)
1.042
Screw Size
M6
Overall Length (In.)
2.25
Length through Bore
1.042 in
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Size
FSR24
Screw Size (mm)
M6
Clearance Dia. (In.)
1.459 in
Clearance Dia. (mm)
37.06
Length Through Bore 2
1.1 mm
Different Bore Sizes
Yes
Length Through Bore 1
1.1 mm
Bore Diameter 1
5/8 in
Coupling Outside Diameter
1 1/2 in
Screw Thread Size
M6
Bore Diameter 2
1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
95
Rated Torque
95 in-lb
Max. Angular Misalignment
3 Degrees
Max. Bore (In.)
0.625 in
Torsional Stiffness (Deg./In.-Lbs.)
0.043
Max. Axial Misalignment (In.)
+/-0.015
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Set Screw
Max. Temp. Range (F)
225 Degrees
Min. Bore (In.)
0.5 in
Screw Type
Set Screw
Material
Aluminum
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp.
225 Degrees F
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
47.5 lb-in
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Speed
6,000 RPM
Bore Type
Round
Number of Beams
6
Maximum Operating Temperature
225 Degrees F
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Maximum Torque
95 in-lb
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Series
FSR
Angular Misalignment
3 Degrees
Torsional Stiffness
23.26 in-lb/Deg
Parallel Misalignment
0.03 in
Number of Locking Screws
4
Moment of Inertia
0.1023 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Aluminum
Dynamic Torque Reversing
23.75 lb-in
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration
Axial Motion
0.015 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.