Zoro Homepage

Coupling, 6 Beam Set Screw, 5/8in.x 1/2in.

  • Mfr # FSR24-10-8-SS

  • Zoro # G7837496


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/8 in x 1/2 in
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-10-8-SS
Zoro #
G7837496
UPC #
634529047149
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 1/2 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (mm)
26.47
Clearance Dia. (mm)
37.06
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Screw Size
M6
Length through Bore (In.)
1.042
Screw Size (mm)
M6
Size
FSR24
Clearance Dia. (In.)
1.459 in
Length through Bore
1.042 in
Outside Dia. (In.)
1.5
Length Through Bore 1
1.1 in
Screw Thread Size
M6
Different Bore Sizes
Yes
Coupling Outside Diameter
1 1/2 in
Length Through Bore 2
1.1 in
Bore Diameter 2
1/2 in
Bore Diameter 1
5/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
175 in-lb
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Set Screw
Max. Bore (In.)
0.625 in
Max. Angular Misalignment
3 Degrees
Min. Bore (In.)
0.5 in
Torque (In.-Lbs.)
175
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.03 in
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Fastener Tightening Torque
7.2 N-m
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Zero Backlash
Yes
Maximum Torque
175 in-lb
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
87.5 lb-in
Moment of Inertia
0.2814 lb-in sq
Shaft Locking Type
Set Screw
Parallel Misalignment
0.03 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Coupling Material
Stainless Steel
Number of Locking Screws
4
Full Bearing Support Required
Yes
Series
FSR
Axial Motion
0.015 in
Shaft Tolerance
+0.0000/-0.0005 in
Number of Beams
6
Torsional Stiffness
32.26 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Dynamic Torque Reversing
43.75 lb-in
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 175 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 32.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.