Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/8in.x 3/8in.

  • Mfr # FSR24-10-6-A

  • Zoro # G7914112


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-10-6-A
Zoro #
G7914112
UPC #
634529011638
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (mm)
26.47
Clearance Dia. (mm)
28.37
Outside Dia. (In.)
1.5
Size
FSR24
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.117 in
Length through Bore (In.)
1.042
Overall Length (mm)
57.2
Screw Size
M6
Screw Size (mm)
M6
Outside Dia. (mm)
38.1
Length through Bore
1.042 in
Bore Diameter 1
5/8 in
Bore Diameter 2
3/8 in
Length Through Bore 1
1.1 mm
Length Through Bore 2
1.1 mm
Screw Thread Size
M6
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
95
Rated Torque
95 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.043
Min. Bore (In.)
0.375 in
Screw Type
Set Screw
Style
6-Beam Set Screw
Max. Bore (In.)
0.625 in
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
Minimum Operating Temperature
-40 Degrees F
Number of Beams
6
Dynamic Torque Non-Reversing
47.5 lb-in
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.015 in
Number of Locking Screws
4
Full Bearing Support Required
Yes
Bore Type
Round
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Coupling Material
Aluminum
Torsional Stiffness
23.26 in-lb/Deg
Maximum Torque
95 in-lb
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
23.75 lb-in
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.03 in
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
225 Degrees F
Moment of Inertia
0.1023 lb-in sq
Series
FSR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.