Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5mmx5mm

  • Mfr # FSMR16-5-5-A

  • Zoro # G8404426


product price: $38.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR16-5-5-A
Zoro #
G8404426
UPC #
634529010457
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15.9 mm
Overall Length
25.4 mm
Screw Size
M4
Overall Length (In.)
1
Screw Size (mm)
M4
Overall Length (mm)
25.4
Clearance Dia. (mm)
20.22
Outside Dia. (mm)
15.9
Length through Bore (In.)
0.472
Length through Bore (mm)
12
Clearance Dia. (In.)
0.796 in
Size
FSMR16
Length through Bore
12.0 mm
Outside Dia. (In.)
0.625
Screw Thread Size
M4
Bore Diameter 1
5 mm
Coupling Outside Diameter
15.9 mm
Bore Diameter 2
5 mm
Length Through Bore 1
12.3 in
Different Bore Sizes
No
Length Through Bore 2
12.3 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
13 in-lb
Max. RPM
6,000 RPM
Min. Bore (mm)
5
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
13
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
5 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.363
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.005
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Series
FSMR
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Number of Beams
6
Maximum Torque
1.47 N-m
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Dynamic Torque Reversing
0.37 N-m
Included Screws
(2) Set Screw
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Axial Motion
0.13 mm
Bore Type
Round
Moment of Inertia
0.00000038 kgf/m sq
Parallel Misalignment
0.2 mm
Torsional Stiffness
0.31 N-m/Deg
Fastener Tightening Torque
1.76 N-m
Dynamic Torque Non-Reversing
0.74 N-m
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.47 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 12.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.