Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5mmx5mm

  • Mfr # FSMR19-5-5-A

  • Zoro # G8136457


product price: $34.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-5-5-A
Zoro #
G8136457
UPC #
634529010488
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Length through Bore (mm)
15.06
Outside Dia. (mm)
19.1
Screw Size (mm)
M4
Size
FSMR19
Length through Bore
15.06 mm
Overall Length (In.)
1.25
Clearance Dia. (mm)
22.33
Length through Bore (In.)
0.593
Clearance Dia. (In.)
0.879 in
Outside Dia. (In.)
0.75
Screw Size
M4
Overall Length (mm)
31.8
Different Bore Sizes
No
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
5 mm
Screw Thread Size
M4
Length Through Bore 1
15.4 in
Bore Diameter 2
5 mm
Length Through Bore 2
15.4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.15
Max. Bore (mm)
5 mm
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Rated Torque
26 in-lb
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
26
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
5
Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration
Maximum Torque
2.94 N-m
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Set Screw
Torsional Stiffness
0.75 N-m/Deg
Number of Locking Screws
2
Number of Beams
6
Fastener Tightening Torque
1.76 N-m
Coupling Material
Aluminum
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Maximum Operating Temperature
107 Degrees C
Series
FSMR
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
0.74 N-m
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Axial Motion
0.13 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.2 mm
Moment of Inertia
0.000001037 kgf/m sq
Dynamic Torque Non-Reversing
1.47 N-m
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.94 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.