Zoro Homepage

Coupling, 6 Beam Set Screw, 5mmx5mm

  • Mfr # FSMR19-5-5-SS

  • Zoro # G8337034


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-5-5-SS
Zoro #
G8337034
UPC #
634529046005
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Size
FSMR19
Screw Size
M4
Clearance Dia. (mm)
22.33
Outside Dia. (In.)
0.75
Screw Size (mm)
M4
Length through Bore (mm)
15.06
Length through Bore
15.06 mm
Clearance Dia. (In.)
0.879 in
Length through Bore (In.)
0.593
Outside Dia. (mm)
19.1
Overall Length (mm)
31.8
Overall Length (In.)
1.25
Bore Diameter 2
5 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 2
15.4 mm
Bore Diameter 1
5 mm
Length Through Bore 1
15.4 mm
Screw Thread Size
M4
Different Bore Sizes
No

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.64 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.43 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.