Zoro Homepage

Coupling, 6 Beam Set Screw, 6mmx5mm

  • Mfr # FSMR16-6-5-SS

  • Zoro # G8402667


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR16-6-5-SS
Zoro #
G8402667
UPC #
634529045985
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
15.9 mm
Overall Length
25.4 mm
Outside Dia. (mm)
15.9
Clearance Dia. (mm)
22.33
Clearance Dia. (In.)
0.879 in
Overall Length (mm)
25.4
Screw Size (mm)
M4
Size
FSMR16
Length through Bore (In.)
0.472
Overall Length (In.)
1
Outside Dia. (In.)
0.625
Length through Bore (mm)
12
Screw Size
M4
Length through Bore
12.0 mm
Length Through Bore 2
12.3 mm
Different Bore Sizes
Yes
Bore Diameter 2
5 mm
Bore Diameter 1
6 mm
Length Through Bore 1
12.3 mm
Screw Thread Size
M4
Coupling Outside Diameter
15.9 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Rated Torque
18 in-lb
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Setscrew Location
2 (120 Degrees )
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.088
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
5
Max. Temp.
350 Degrees F
Max. Bore (mm)
6 mm
Max. RPM
6,000 RPM
Screw Type
Set Screw
Torque (In.-Lbs.)
18
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Zero Backlash
Yes
Axial Motion
0.13 mm
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Torsional Stiffness
1.28 N-m/Deg
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Series
FSMR
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
2
Dynamic Torque Reversing
0.51 N-m
Features
Balanced Design for Reduced Vibration
Included Screws
(2) Set Screw
Maximum Speed
6,000 RPM
Fastener Tightening Torque
1.76 N-m
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
1.02 N-m
Bore Type
Round
Parallel Misalignment
0.2 mm
Maximum Torque
2.04 N-m
Moment of Inertia
0.000001097 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.04 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.28 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 12.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.